![appecsk3ms](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12382140.jpg?preset=medium)
EGS ECSK3MS 3-Pole 3-Phase 20Hp 600V Appleton Manual Motor Starter
Description
Cover assembly , manual motor starters, non-factory sealed devices.
Specifications
Brand Name | Appleton | Item Name | Cover Assembly |
Material | Aluminum Alloy | Type | Explosionproof, Dust-Ignitionproof |
Color/Finish | Gray | Dimensions | 6.3 in L x 6-1/2 in W x 5.4 in H |
For Use With | ECS Series 30 a 250 VAC Manual Motor Starter Control Station | Standards | CSA Certified, NEMA 3R/7B/7C/7D/9E/9F/9G |
UPC | 781381947954 |
Packages
1 - UNIT - 1 |