ABB 546A300G002 4 Pole NEMA SZ0 GE Controls Contact Kit Used On 200/300 Line Contactor/Starter
Description
GE Contact Kit, NEMA 0 Contactor Size, 4 Pole for use with 300 and 200 line magnetic contactors and starters, 110 VAC at 50 Hz/115 to 120 VAC at 60 Hz.
Specifications
Brand Name | GE | Item Name | Electrical Contact Kit |
Voltage Rating | 110 - 120 VAC | Type | 4-Pole |
Frequency Rating | 50/60 Hz | Enclosure Type | NEMA 0 |
For Use With | 300 and 200 Series Line Magnetic Contactors and Starters | UPC | 783166418758 |
Packages
1 - UNIT - 1 |