Abbotsford
sie3ra68900ea

SIEMENS 3RA6890-0EA EXTENSION CONNECTOR PE

Price $23.74 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3RA6890-0EA

Description

SIRIUS PE extension connector. Ideal for plug-in fixing mount.

Specifications

Brand Name Siemens Sub Brand Sirius
Item Name PE Extension Connector Type Plug-In
Material Plastic Temperature Rating 55 - 80 °C
Standards RoHS Compliant UPC 662643360745

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok