![sie3ra68138ab](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298549758.jpg?preset=medium)
SIEMENS 3RA6813-8AB TERM SCRW 3 SLOT COMP LDFDR INFEED LEFT 50/70mm
Description
SIRIUS Infeed on the left with screw terminal main circuit connection. Ideal for screw and Snap-On mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Main Circuit Terminal | Type | Left Infeed |
Width | 9.450 in | Voltage Rating | 690 V |
Length | 9.650 in | Temperature Rating | 20 - 60 °C |
For Use With | 3RA6 Compact Starter | Standards | RoHS Compliant |
UPC | 662643360622 |
Packages
1 - UNIT - 1 |