![sie3ra68230ab](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298549649.jpg?preset=medium)
SIEMENS 3RA6823-0AB TRIPLE EXT BLOCK 3 SLOTSCR CON MAIN CCT CL FDR
Description
SIRIUS Extension block, 3-fold with screw terminal main circuit connection, 3 slots for compact load feeders. Ideal for screw and Snap-On mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Main Circuit Terminal | Type | Extension Block |
Width | 6.400 in | Voltage Rating | 690 V |
Length | 9.500 in | Temperature Rating | 20 - 60 °C |
For Use With | 3RA6 Compact Starter | Standards | RoHS Compliant |
UPC | 662643360660 |
Packages
1 - UNIT - 1 |