![sie3ra68230ac](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298549766.jpg?preset=medium)
SIEMENS 3RA6823-0AC TRIPLE EXT BLOCK 3 SLOTSPR CON MAIN CCT CL FDR
Description
Extension block 3fold, connection main circuit spring-loaded terminal, 3 slots for compact load feeders
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Main Circuit Terminal | Type | Extension Block |
Width | 9.490 in | Voltage Rating | 690 V |
Length | 6.380 in | Temperature Rating | 20 - 60 °C |
For Use With | 3RA6 Compact Starter | UPC | 662643360677 |
Packages
1 - UNIT - 1 |