![sie3ra69201a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298549797.jpg?preset=medium)
SIEMENS 3RA6920-1A TERM MAIN CCT IN/OUTPUTSIDE SCREW 2 PER PKG
Description
Main circuit terminals (integration and connection of main circuit screw terminal, 2 main circuit terminal p. pack
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Main Circuit Terminal | Type | 3RA6 Accessory |
Width | 3.750 in | Length | 4.610 in |
Temperature Rating | 55 - 80 °C | For Use With | 3RA6 Compact Starter |
Standards | IEC/EN 60947-6-2, RoHS Compliant | Application | Main circuit terminals (ingoing as well as outgoing) |
UPC | 662643360820 |
Packages
1 - UNIT - 1 |