![sie3ra69202a](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/298549619.jpg?preset=medium)
SIEMENS 3RA6920-2A TERM MAIN CCT INCLUSIONCONNECTION SPR TYPE
Description
Main circuit terminals(int.and connection of main circuit spring-loaded terminal
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Main Circuit Terminal | Type | 3RA6 Accessory |
Width | 3.860 in | Length | 4.450 in |
Temperature Rating | 55 - 80 °C | For Use With | 3RA6 Compact Starter |
Standards | IEC/EN 60947-6-2, RoHS Compliant | Application | Main circuit terminals (ingoing as well as outgoing) |
UPC | 754554962719 |
Packages
1 - UNIT - 1 |