EATON CI-K5X-160-M-NA ENCL CI-K5 W/ MOUNTINGPLAT
Description
CI-K small insulating material enclosures.
Specifications
Brand Name | Eaton | Item Name | Enclosure |
Type | Enclosure | Width | 0.05 in |
Depth | 0.02 in | Height | 1.2 in |
Includes | Mounting Plate | Standards | Not Applicable |
Application | Unknown - Unknown: Undefined | UPC | 015082312361 |
Packages
1 - UNIT - 1 |