×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
cthb31/2pkz2

EATON 63969 FDR BUS FOR 2 X PKZ2

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:63969

Description

Reduces mounting space and wiring time by eliminating daisy-chain wiring. Can be joined to accommodate more units. Finger-safe construction. For wiring two PKZ2 motor protectors. Space is provided for either one auxiliary contact or one voltage trip.

Specifications

Brand Name Eaton Item Name Feeder Bus Connector
Type 3-Phase Amperage Rating 85 A
Dimensions 140 mm W For Use With Wiring Three PKZ2 Motor Protectors

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok