EATON 33940 FDR BUS FOR 3 X PKZ2
Description
Reduces mounting space and wiring time by eliminating daisy-chain wiring. Can be joined to accommodate more units. Finger-safe construction. For wiring three PKZ2 motor protectors. Space is provided for either two auxiliary contacts or two voltage trips.
Specifications
Brand Name | Eaton | Item Name | Feeder Bus Connector |
Type | 3-Phase | Amperage Rating | 100 A |
Dimensions | 222 mm W | For Use With | Wiring Three PKZ2 Motor Protectors |
Packages
1 - UNIT - 1 |