ABB 1SAJ590000R0103 OPERATOR PANEL UMC100-PAN
Description
UMC100-PAN LCD Panel with USB Interface Replaces 1SAJ590000R0102
Specifications
Brand Name | ABB | Item Name | LCD Panel |
Dimensions | 17 mm L x 50 mm W x 67 mm H | Mounting | Door |
Packaging Quantity | 1 Piece | Standards | CAN/CSA C22.2 No.60947-1, CAN/CSA C22.2 No.60947-4-1, IEC/EN 61000-6-2, IEC/EN 61000-6-4, UL 60947-1, UL 60947-4-1A |
UPC | 888614378469 |
Packages
1 - UNIT - 1 |