ABB 1SAJ929200R0020 CEM11-FBP.20 EARTH LEAKAGE MON.
Description
_ Cem11-fbp-20
Specifications
Brand Name | ABB | Item Name | Earth Leakage Monitor |
Voltage Rating | 24 VDC | Dimensions | 56 mm L x 76 mm W x 31 mm H |
Frequency Rating | 50/60 Hz | Mounting | DIN-Rail |
Enclosure Type | IP20 | For Use With | UMC100-FBP, UMC100.3 Universal Motor Controllers |
Standards | IEC/EN 60947-1/60947-4-1 | UPC | 804325361330 |
Packages
1 - UNIT - 1 |