×

Our Fort McMurray branch will be closed until further notice due to wildfire evacuation orders. Please redirect any inquiries to our Edmonton branch (780-455-7171). STAY SAFE!

Abbotsford
gec305x150n

ABB CR305X150N IND LIGHT KIT SIZE 00-1

Price $262.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:CR305X150N

Description

Red Indicating Light Kit with NEMA size 00, 0, 1 to be installed on contactor and extend through knockout in cover and devices in type 1 enclosures. It has three resistors allowing light to be used with all voltages of 110 through 600. It can be used with push button or selector switch kit.

Specifications

Brand Name GE Item Name Indicating Light Kit
Color Red Specifications Voltage Rating: 110 - 600 VAC
Enclosure Standard NEMA 00, 0, 1 For Use With 200 Line Full Voltage Starters, 200 Line Magnetic Contactors, 300 Line Full Voltage Starters, 300 Line Magnetic Contactors, Type 1 Enclosed Contactors
Includes (3) Resistors, Indicating Light

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok