ABB 305X250N 110-600V NEMA 2 GE Controls Kit Industrial Light, Red Lens
Description
Red Indicating Light Kit with NEMA size 2 to be installed on contactor and extend through knockout in cover and devices in type 1 enclosures. It has three resistors allowing light to be used with all voltages of 110 through 600. It can be used with push button or selector switch kit.
Specifications
Brand Name | GE | Item Name | Indicating Light Kit |
Color | Red | Specifications | Voltage Rating: 110 - 600 VAC |
Enclosure Standard | NEMA 2 | For Use With | 200 Line Full Voltage Starters, 200 Line Magnetic Contactors, 300 Line Full Voltage Starters, 300 Line Magnetic Contactors, CR305, CR306, CR307, CR308 Type 1 Enclosed Contactors |
Includes | (3) Resistors, Indicating Light |
Packages
1 - UNIT - 1 |