FEATURES AND BENEFITS:- Industries most compact high amperage motor control switch available -Two sets of contacts per pole distribute load energy, improving heat dissipation and providing reliable service- Available with screw clamp or box lug terminals for flexible installations- Heavy duty brass contact arms with large silver-cadmium contacts provide exceptional reliability- Rugged, impact-resistant glass-filled nylon construction- Heavy-duty zinc plated strap provides durability and corrosion-resistancePRODUCT SPECIFICATIONS:- Switch only- 60Amp, 600V- Two-position- Maintained contact- Single throw- 3-pole, 3-phase. - Termination Style: Side wired box lug - Max AWG Wire Size: #4 AWG