EATON 10250TA101 30mm Eaton Cutler-Hammer Finger Proof Contact Block Shroud
Description
Finger proof shroud fits new style contact blocks and light units.
Specifications
Brand Name | Eaton | Item Name | Finger Proof Shroud |
Type | Heavy Duty | Size | 30.5 mm |
Dimensions | 1.9 x 1.9 x 1.3 in | Packaging Quantity | 10/Pack |
For Use With | Contact Blocks and Light Units | Standards | UL Listed, CSA Certified, CE Certified |
UPC | 782114122884 |
Packages
1 - UNIT - 1 |