EATON 10250T1H Auxiliary Contact Block 1 NO, 1 NC Pressure Contact Terminal
Description
Eaton 10250T pushbutton contact block, 10250T series, Special Function Contact Block, 1NO-1NC, Automation And Logic Control Equipment, 30.5 mm, Pressure terminal
Specifications
Brand Name | Eaton | Item Name | Auxiliary Contact Block |
Type | 30.5 mm | Contact Configuration | 1 NO, 1 NC |
Series | 10250T | Block Material | Thermoplastic |
Terminal Type | Pressure Contact | Material | Silver Alloy |
Dimensions | 1 in L x 2 in W x 2 in H | For Use With | 30.5 mm Heavy-Duty Class 1 Division 2 Sealed Switch |
Standards | UL 508, 131568 Listed, CSA C22.2 No. 14, LR68551 Certified, CE/CN 60947-5-1, CE/CN 60947-5-5 | Application | Use in Hazardous Locations |
UPC | 782114397343 |
Packages
1 - UNIT - 1 |