EATON 10250T3 6Amp Eaton Cutler-Hammer Contact Block, Non-metallic
Description
Stack up to six blocks (12 circuits) unless otherwise noted. For use with 30.5 mm heavy-duty watertight/oiltight 10250T pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Contact Block |
Type | Standard, Heavy Duty | Voltage Rating | 660 VAC/VDC |
Contact Configuration | 2 NC | Contact Rating | 10 A at 660 VAC/VDC |
Series | 10250T | Size | 30 mm |
NEMA Rating | NEMA A600/P600 | Terminal Type | Pressure |
Color | Gray | Dimensions | 1.3 in L x 1.3 in W x 2.3 in H |
For Use With | Eaton 10250T 30 mm Push Buttons and Indicating Lights | Standards | CSA, CE Certified, UL Listed |
UPC | 782113203430 |
Packages
1 - UNIT - 1 |