EATON 10250T51 1nc 30mm Eaton Cutler-Hammer Contactor Block Pushbutton
Description
Stack up to six blocks (6 circuits) unless otherwise noted. For use with 30.5 mm heavy-duty watertight/oiltight 10250T pushbuttons.
Specifications
Brand Name | Eaton | Item Name | Contact Block |
Type | Standard | Voltage Rating | 600 VAC, 250 VDC |
Contact Configuration | 1 NC, 1 NO | Number of Poles | 1 |
Size | 30 mm | Amperage Rating | 6 A |
NEMA Rating | NEMA A600/P600 | Terminal Type | Pressure |
Dimensions | 1.9 in L x 1.3 in W x 2.2 in H | For Use With | Eaton 10250T 30 mm Push Buttons and Indicating Lights |
Standards | CE, CSA Certified, UL Listed | Application | Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
UPC | 782113203485 |
Packages
1 - UNIT - 1 |