EATON 10250T53 600V Eaton Cutler Hammer Contact Block Thermoplastic, Green/Red
Description
Eaton's contact blocks feature enclosed silver contacts with pointed reliability nibs. To ensure reliable switching, these nibs bite through oxide, which can form on silver contacts, eliminating the need for expensive logic level blocks for most applications.
Specifications
Brand Name | Eaton | Type | Pushbutton accessory |
Contact Configuration | 1 NO (standard) | Size | 30.5 mm |
Terminal Type | Pressure | Dimensions | 1.9000 IN X 1.3000 IN X 2.1000 IN |
Standards | UL Listed,CSA Certified,CE Marked | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 782113203508 |
Packages
1 - UNIT - 1 |