EATON 10250T55 1no 1nc Eaton Cutler-Hammer Contactor Block
Description
Special function blocks. Overlapping contacts. Stack up to four blocks.
Specifications
Brand Name | Eaton | Item Name | Contact Block |
Type | Heavy-Duty | Contact Configuration | 1 NO (EC), 1 NC (LO) |
Size | 30.5 mm | Terminal Type | Pressure |
Dimensions | 2.2 x 1.9 x 1.3 in | For Use With | Push Buttons |
Standards | CSA, CE Certified, UL Listed | Application | Stationary Machinery and Equipment Outside Factory |
UPC | 782113203478 |
Packages
1 - UNIT - 1 |