C-H M22-CK01 CONTACT BLOCK - 1NC
Description
Front mounted contact block with positive opening safety function to IEC / EN 60 947-5-1.
Specifications
Brand Name | Eaton | Item Name | Contact Block |
Type | Contact Block | Contact Configuration | 1 NC |
Size | 22.5 mm | Terminal Type | Spring Cage |
Mounting Type | Front | Dimensions | 1.03 x 1.18 x 1.54 in |
For Use With | Push Buttons | Standards | Lloyd's Register Certified, CCC, CSA, CE Certified, Bureau Veritas, GoST-R |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685278056 |