C-H M22-CK11 CONTACT BLOCK - 1NO/1N
Description
Front mounted contact block with positive opening safety function to IEC / EN 60 947-5-1.
Specifications
Brand Name | Eaton | Item Name | Contact Block |
Type | Contact Block | Contact Configuration | 1 NO, 1 NC |
Size | 22.5 mm | Terminal Type | Spring Cage |
Mounting Type | Front | Dimensions | 1.03 x 1.18 x 1.54 in |
For Use With | Push Buttons | Standards | CSA Certified, CCC Certified, Lloyd's Register Certified, Bureau Veritas, GoST-R, CE Certified |
Application | Stationary Machinery and Equipment Outside Factory | UPC | 786685278117 |