500V 1NO-1NC Switch Cutler-Hammer Block Contact Element
Description
Assembly of contact element with screw terminals and fixing adapter, 1NO, 1 NC.
Specifications
Brand Name | Eaton | Item Name | Contact Element Assembly |
Voltage Rating | 500 V | Contact Configuration | 1 NO, 1 NC |
Amperage Rating | 2 - 6 A at 115 - 500 VAC, 0.3 - 3 A at 24 - 220 VDC | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Top, Front Fastening |
Includes | Fixing Adapter | Standards | IEC 60947-5-1, IEC/EN 60947-5; UL 508; CSA-C22.2 No. 14-05; CSA-C22.2 No. 94-91; CE marking, UL Listed in File No. E29184, CSA Certified in File No. 012528, UL Listed, CSA Certified |
Packages
1 - UNIT - 1 |