
EATON M22-KC10 22mm Cutler-Hammer Contact Block Base Mount NO for M22 Pushbuttons
Description
Base mount contact block for use with M22 pushbutton switches.
Specifications
Brand Name | Eaton | Item Name | Contact Block |
Type | Contact Block | Contact Configuration | 1 NO |
Series | M22 | Size | 22.5 mm |
NEMA Rating | NEMA 4X, 13 | Terminal Type | Screw |
Mounting Type | Base | Color | Black |
Dimensions | 1.4600 IN X 1.1800 IN X 1.0300 IN | Standards | CSA, CCC CE, Bureau Veritas, GoST-R, Lloyd’s Register Certified |
Application | Automation and Logic Control Equipment | UPC | 786685278025 |
Packages
1 - UNIT - 1 |