
EATON M22-K01 22mm NC Contact Block Front Mount for M22, Black
Description
Front mount contact block for use with M22 emergency stop pushbutton switches.
Specifications
Brand Name | Eaton | Item Name | Contact Block |
Type | Contact Block | Contact Configuration | 1 NC |
Series | M22 | Size | 22.5 mm |
NEMA Rating | NEMA 4X, 13 | Terminal Type | Screw |
Mounting Type | Front | Dimensions | 1.2500 IN X 1.1800 IN X 0.2500 IN |
Standards | CSA, CE, CCC, GoST-R, Bureau Veritas, Lloyd's Register Certified | Application | Automation and Logic Control Equipment |
UPC | 786685278018 |
Packages
1 - UNIT - 1 |