ABB MCB-02 2NC 2-across Contact Block
Description
Double contact block for front mounting with 2 NC contacts.
Specifications
Brand Name | ABB | Item Name | Double Contact Block |
Type | Surface mount control station | Contact Configuration | 2 NO, 2 NC |
Number of Poles | 2 | Series | MCB |
Size | 0.044x0.02x0.028mm | Amperage Rating | 6 A at 230 VAC, 1.1 A at 125 VDC, 5 A at 24 VDC |
Enclosure Standard | IP20 | Terminal Type | Screw Clamp |
Mounting Type | Front | Dimensions | 0.02 m W x 0.028 m D x 0.044 m H |
For Use With | MP1-MP4, MPD1-MPD16, MPM1-MPM2, KP6, MPET3, MPEP3, MPEP3, MPET4, MPEP4, MPEK4, MPMT3, MPMT4, MPMP3, MPMP4, M2SS1-M2SS6, M3SS1-M3SS8, M3SSC1-M3SSC8, M2SSK1-M2SSK3, M3SSK1-M3SSK3, MTS1-MTS3, MJS1-MJS12 Modular Joystick | Standards | CE 2CMT2015-005452, DNV GL E-14107, RoHS 2CMT2015-005452 |
Application | 22 or 30 mm Modular Pilot Devices. | UPC | 662019229362 |
Packages
1 - UNIT - 1 | 10 - UNIT - 10 |