
ABB MCBH-10 1NO Contact Block
Description
Front mounted 1 NO contact block with holder designed for non-illuminated operators.
Specifications
Brand Name | ABB | Item Name | Contact Block with Holder |
Type | Electrical Control Module | Voltage Rating | 600 VAC/ADC |
Contact Configuration | 1 NO | Series | MCBH |
Size | 22 mm | Enclosure Standard | IP20 |
Terminal Type | Screw | Mounting Type | Front |
Dimensions | 0.036 m L x 0.03 m W x 0.048 m H | For Use With | Pilot Device |
Includes | 3 Position Holder | Standards | CE Certified, RoHS Compliant |
Application | For use with pilot devices | UPC | 662019229539 |
Packages
1 - UNIT - 1 |