ABB MCBH-11 1NO 1NC Contact Block with Holder
Description
Front mounted 1 NO and 1 NC contact block and holder designed for non-illuminated operators.
Specifications
Brand Name | ABB | Item Name | Contact Block |
Type | Modular, Electrical | Contact Configuration | 1 NO, 1 NC Auxiliary |
Number of Poles | 3 | Size | 0.048x0.03x0.036mm |
Amperage Rating | 6 A at 230 VAC, 1.1 A at 125 VDC, 5 A at 24 VDC | Enclosure Standard | IP20 |
Terminal Type | Screw Clamp | Mounting Type | Front |
Dimensions | 0.03 m W x 0.036 m D x 0.048 m H | For Use With | MP1-MP4, MPD1-MPD16, MPM1-MPM2, KP6, MPET3, MPEP3, MPEP3, MPET4, MPEP4, MPEK4, MPMT3, MPMT4, MPMP3, MPMP4, M2SS1-M2SS6, M3SS1-M3SS8, M3SSC1-M3SSC8, M2SSK1-M2SSK3, M3SSK1-M3SSK3, MTS1-MTS3, MJS1-MJS12 Modular Joystick |
Includes | Holder | Standards | CE 2CMT2015-005452 Marked, RoHS 2CMT2015-005452 Compliant |
Application | For Use with Pilot Devices | UPC | 662019229560 |
Packages
1 - UNIT - 1 |