ABB MLBL-07Y 230VAC Illuminated Modular LED Block, Yellow
Description
Yellow lamp block with integrated LED and 230V DC rated voltage.
Specifications
Brand Name | ABB | Item Name | Modular Block |
Type | Illuminated | Voltage Rating | 230 VAC |
Series | MLBL | Amperage Rating | 9.5 mA |
Material | Plastic | Color | Yellow |
Dimensions | 1.85 in L x 1.73 in W x 0.39 in D | For Use With | 22 or 30 mm Modular Pilot Devices |
Application | 22 or 30 mm Modular Pilot Devices. | UPC | 804325441858 |
Packages
1 - UNIT - 1 |