ABB MLBL-01R 9.9mA 24VAC/VDC LED Modular Lamp Block, Red
Description
Red lamp block with integrated LED and 24V AC/DC rated voltage.
Specifications
Brand Name | ABB | Item Name | LED Block |
Type | 2-Position, Illuminated, Modular | Voltage Rating | 24 VAC/VDC |
Series | MLBL | Amperage Rating | 9.9 mA |
Enclosure Standard | IP66 | Terminal Type | Screw Clamp |
Color | Red | Dimensions | 5.9 in L x 4.3 in W x 0.39 in H |
Standards | CE | Application | 22 or 30 mm Modular Pilot Devices. |
UPC | 804325418683 |
Packages
1 - UNIT - 1 |