Abbotsford
app98102

EGS 98102 1NO 1NC Auxiliary Contact Block

Inventory
Unavailable for order
Manufacturer:EGS
Manufacturer #:981 02

Description

Appleton FM Unilet Conduit Outlet Bodies for use with Rigid Steel, Rigid Aluminum and IMC Conduit serve as pulling fittings. Make bends in conduit system. Provide openings for splicing. Connect and change direction of conduit runs. Allow connections for branch runs. Permit access to conductors for maintenance. Smooth, rounded integral bushings in hubs protect conductor insulation. Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity. Completely interchangeable Flat back design provides greater cubic content. Fits flush and snug against flat surfaces for more stable installation. Covers with gaskets are approved for use in wet locations. Smooth hub bushings and cover openings protect conductor insulation. Smooth hub openings allow easy conduit joining. Bodies are grayloy-iron. Covers are cast grayloy-iron or stamped steel. Cover screws are stainless steel. Gaskets are neoprene. Finishes are epoxy powder coat.

Specifications

Brand Name Appleton Item Name Auxiliary Contact Block
Voltage Rating 15 - 250 VAC, 13 - 24 VDC Contact Configuration 1 NO, 1 NC Auxiliary
Amperage Rating 1 - 10 A For Use With 98 ATX Series

Packages

1 - UNIT - 1