
EGS API15034 150A 600V Powertite™ Style 2 Replacement Interior Plug
Description
Powertite® Replacement interior plug. Style-2 (shell and extra pole).
Specifications
Brand Name | Appleton | Item Name | Contact Block Assembly |
Type | 3-Wire, Style-2 | Voltage Rating | 600 V |
Number of Poles | 4 | Amperage Rating | 150 A |
For Use With | Powertite "ACP" Plugs | UPC | 781381143578 |
Packages
1 - UNIT - 1 |