![gec104pxc1](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676252.jpg?preset=medium)
ABB 104PXC1 1no GE Controls Contactor Block, Green
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Contact Block |
Type | Standard | Contact Configuration | 1 NO |
Series | 104P | Enclosure Standard | IP10 Back of Hand |
Terminal Type | Screw | Mounting Type | Front |
Color | Green |
Packages
1 - UNIT - 1 |