![gec104pxc10r](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11676327.jpg?preset=medium)
ABB 104PXC10R 1no General Electric Contactor Reed Switch, Black
Description
Suitable for use in NEMA Types 1, 3, 3R, 4, 4X, 12, and 13 applications when mounted in enclosures rated for those same applications. For some NEMA Type 4X applications, protective caps will improve corrosion resistance.
Specifications
Brand Name | Emerson | Item Name | Reed Switch Contact Block |
Type | Heavy Duty | Voltage Rating | 600 VAC/VDC |
Contact Configuration | 1 NO | Contact Rating | 0.001 - 0.15 A at 2 - 120 VAC, 0.001 - 0.15 A at 2 - 30 VDC |
Size | 30.5 mm | Amperage Rating | 10 A |
Block Material | Nylon | Terminal Type | Screw |
Color | Black | For Use With | Heavy-Duty 30.5 mm Pilot and Signaling Devices |
UPC | 783166289525 |
Packages
1 - UNIT - 1 |