ABB 104PXC91 1no/nc GE Controls Contactor Block, White
Description
Contact block SPDT 1NO 1NC 8 VA maximum.
Specifications
Brand Name | GE | Item Name | Contact Block |
Type | Heavy Duty | Contact Configuration | 1 NO, 1 NC - SPDT |
Number of Poles | 1 | Series | 104P |
For Use With | NEMA 30 mm Push Buttons and Selector Switches |
Packages
1 - UNIT - 1 |