![gecp9b01fn](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/369218637.jpg?preset=medium)
ABB P9B01FN CONT BLOCK STD 1NC QCONN
Description
1NC Single Contact Block with faston terminals for 3 and 5-position holder.
Specifications
Brand Name | GE | Item Name | Single Contact Block |
Type | Modular, Standard | Voltage Rating | 690 V |
Contact Configuration | 1 NC | Conductor Size | (1) 18-14 AWG, (2) 18-14 AWG |
Terminal Type | Faston | Mounting Type | Front |
Color | Brown | Dimensions | 27.7 mm L x 9.6 mm W x 39.5 mm H |
Standards | Following EU Directive 2011/65/EU and Amendment 2015/863 July 22, 2019, REACH Declaration, UL Certificate, cULus Certificate, CSA Certified | Application | For 3 and 5 position holder |
UPC | 017018870129 |
Packages
1 - UNIT - 1 |