ABB P9B01VN CONT BLOCK STD 1NC
Description
The P9B01VN is a standard screw terminal Contact Block with 1NC contact configuration. It can be used with GE C-2000 pushbutton switches. Unique, patented double bridge wiping contacts in ultrasonically welded housings provide long life and superior contact fidelity, even in low voltage applications.
Specifications
Brand Name | GE | Item Name | Contact Block |
Type | Standard | Voltage Rating | 600 VAC |
Contact Configuration | 1 NC | Series | P9 |
Size | 22 mm | Amperage Rating | 10 A |
Terminal Type | Screw | Color | Red |
For Use With | GE C-2000 Push Buttons | Standards | CSA Certified, UL Listed |
UPC | 017018870013 |
Packages
1 - UNIT - 1 |