ABB P9B10VA Contact Block 1NO Panel Mount Screw Terminal
Description
GE Controls contact blocks constructed of acetal/polyamide for high impact resistance and comes with screw type terminal for secure connection. It comes with standard NC contact configuration that is rated at 600 VAC 1.2 Amps, 300 VDC 0.2 Amps. Panel mounting contact block is shock resistant, vibration resistant and has silver as contact material for better connection. It is UL listed, CSA certified.
Specifications
Brand Name | Emerson | Item Name | Contact Block |
Type | Early Make | Contact Configuration | 1NO |
Series | P9 | Amperage Rating | 10 A at 600 VAC, 2.5 A at 300 VDC |
Terminal Type | Screw | Mounting Type | Panel |
Material | Polyamide/Acetal | For Use With | C-2000™ Push Button |
Application | Electrical Distribution and Control | UPC | 017018870044 |
Packages
1 - UNIT - 1 |