ABB P9B10VN CONT BLOCK STD 1NO
Description
GE Controls contact blocks constructed of acetal/polyamide for high impact resistance and comes with screw type terminal for secure connection. It comes with standard NC contact configuration that is rated at 600 VAC 1.2 Amps, 300 VDC 0.2 Amps. Panel mounting contact block is shock resistant, vibration resistant and has silver as contact material for better connection. It is UL listed, CSA certified.
Specifications
Brand Name | Emerson | UPC | 017018870020 |
Packages
1 - UNIT - 1 |