IDEC BST-001 IDEC Contact Block, 1-N/C For Use with TWTD Series
Description
Contact block for use with TWTD series pushbutton.
Specifications
Brand Name | IDEC | Item Name | Contact Block |
Voltage Rating | 440 VAC | Contact Configuration | 1 NC, SPST |
Number of Poles | 1 | Amperage Rating | 10 A |
Terminal Type | Screw | Mounting Type | Base |
Material | Silver Contact | For Use With | TWTD Series Push Buttons |
UPC | 624139159202 |
Packages
1 - UNIT - 1 |