Abbotsford
sie3sb14000b

SIEMENS 3SB1400-0B CONT BLOCK 1 NO

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB1400-0B

Description

Contact block with one contact.

Specifications

Brand Name Siemens Item Name Contact Block
Voltage Rating 660 VAC Contact Configuration 1 NO
Size 22 and 30 mm Amperage Rating 10 A
For Use With Push Buttons UPC 754554178523

Packages

1 - UNIT - 1