SIEMENS 3SB1430-0B CONT BLOCK 1 NO SHAL
Description
Contact block without holder.
Specifications
Brand Name | Siemens | Item Name | Contact Block |
Type | Short Version | Voltage Rating | 600 VAC |
Contact Configuration | 1 NO | Amperage Rating | 10 A |
Mounting Type | Front Plate | For Use With | Push Buttons |
UPC | 754554179025 |
Packages
1 - UNIT - 1 |