Abbotsford
sie3sb34000a

SIEMENS 3SB3400-0A 3SB Push Button Units & Indicator Lights Contact Block Front Mount Screw Terminal

Inventory
Unavailable for order
Manufacturer:SIEMENS
Manufacturer #:3SB3400-0A

Description

Actuator-/indicator Component 2 Contacts

Specifications

Brand Name Siemens Sub Brand 3SB Push Button Units & Indicator Lights
Item Name Contact Block Type contact block
Voltage Rating 400 V Number of Poles 2
Terminal Type Screw Mounting Type Front
Material Plastic, Metal For Use With 3SB Push Button Units and Indicator Lights
Standards IEC/EN Certified Application Standard Industrial and Marine Application
UPC 754554344751

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok