
SIEMENS CANADA LTD 3SU14001AA103BA0 Sirius Contact Block 1 NO 22 mm Size Front Plate Mount Spring-Loaded Terminal
Description
Contact module with 1 contact 1NO spring type terminal, for front plate mounting. Commanding and signaling devices. Pressure selection button, front element, pendant pushbutton, pendant switch. IP40 enclosure. Spring loaded terminals. Front plate mounting.
Specifications
Brand Name | Siemens | Sub Brand | Sirius |
Item Name | Contact Block | Voltage Rating | 5 - 500 V |
Contact Configuration | 1 NO | Contact Rating | 6 A at 230 VAC |
Number of Poles | 1 | Size | 22 mm |
Amperage Rating | 10 A | Conductor Size | (2) 24-16 AWG Solid |
NEMA Rating | NEMA A600, R300 | Enclosure Standard | IP40/IP20 |
Terminal Type | Spring-Loaded | Mounting Type | Front Plate |
Material | Silver Alloy | Dimensions | 9.8 mm W x 23.4 mm D x 36 mm H |
For Use With | 3SU1 Series Push Buttons and Indicator Lights | Standards | UL Listed, CSA, EAC, CCC, CE Certified |
Application | For Control Station | UPC | 804766073281 |
Packages
5 - UNIT - (5) |