SIEMENS 3SU14001AA101FA0 CONTACT MOD 2 CONT ELEM1 NO 1 NC TERMINAL
Description
Contact module with 2 contact elements. 1NO+1NC. screw terminal. for front plate mounting
Specifications
Brand Name | Siemens | Item Name | Contact Module |
Voltage Rating | 5 - 500 V | Contact Configuration | 1 NO, 1 NC |
Terminal Type | Screw | Mounting Type | Front |
Standards | RoHS Compliant | UPC | 804766335167 |
Packages
1 - UNIT - 1 |