GESCAN ZBE102 CONT BLOCK 1 NC
Description
NC contact block. IP20 conforming to IEC 60529, Slow-break contact operation, Single, Standard contacts usage with positive opening conforming to EN/IEC 60947-5-1. 10 A cartridge fuse type gG conforming to EN/IEC 60947-5-1, 600 V. Operating temperature -25 to 70°C.
Specifications
Brand Name | Schneider Electric | Sub Brand | Harmony |
Item Name | Single Contact Block | Voltage Rating | 600 V |
Contact Configuration | 1 NC | Terminal Material | Silver Alloy |
Series | ZBE | Size | 22 mm |
Amperage Rating | 10 A | Terminal Type | Screw Clamp |
Mounting Type | Front | For Use With | 22 mm Push Buttons |
Standards | CSA C22.2 No. 14, EN/IEC 60947-5-1, UL 508 Listed, EN/IEC 60947-1, JIS C8201-5-1, EN/IEC 60947-5-4, JIS C8201-1, CCC Approved, UL Listed | UPC | 785901355649 |
Packages
1 - UNIT - 1 |