EATON C22-PVT45P-K11 22mm 1no 1nc Eaton Cutler-Hammer Assembled Pushbutton E-Stop Twist, Red
Description
22.5 mm, Non-Illuminated, Red, Plastic Twist-Release, Maintained, Emergency Stop Pushbutton. 45mm Diameter, 600V Rated. NEMA Rating: 4X, 13. Includes: 1 Normally Open & 1 Normally Closed Contacts. ***E-Stops are not selectable Momentary verses Maintained in Field***
Specifications
Brand Name | Eaton | Item Name | Emergency Stop Switch |
Type | Non-Illuminated | Size | 45 mm |
Action | Maintained | Actuator Type | 60 mm Twist-Release Button |
Contact Configuration | 1 NO, 1 NC | Dimensions | 1.7700 IN X 1.7700 IN X 3.6600 IN |
Color | Red Operator, Silver Bezel | Series/Model | C22 |
Standards | UL Listed, CSA Certified, IEC 60947, EN 60947, DIN VDE 0600 | Application | For Automation and Logic Control Equipment |
UPC | 015081194289 |
Packages
1 - UNIT - 1 |