C-H M22S-PV PUSH-PULL
Description
Non-Illuminated machine stop operator for use with M22 modular pushbuttons.
Specifications
Brand Name | Eaton | Type | Modular pushbutton |
Size | 22.5 mm | Dimensions | 1.3800 IN X 1.3800 IN X 1.8900 IN |
Color | Black | Operating Cycles | 100k |
Standards | CCC Marked,Lloyd's Register Certified,CSA Certified,CE Marked,GoST-R,Bureau Veritas | Application | Stationary Machinery and Equipment Outside Factory - Stationary Machinery and Equipment Outside Factory - Other |
UPC | 786685271590 |
Packages
1 - UNIT - 1 |